02820.0-06
Stego Enclosure Heaters, CSF 028 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02820.0-06

Stego Enclosure Heaters, CSF 028 Series
In stock
Item Number
02820.0-06
MFG Item Number
02820.0-06
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CSF 028 Series
Item #
02820.0-06
CSF 028 Fan Heater, 230 VAC, 400W,

CSF 028 Series Information

Specifications

Specifications
Manufacturer Part Number 02820.0-06
Item Number 02820.0-06
Manufacturer Stego
Product Series CSF 028
Family Series Stego Enclosure Heaters, CSF 028 Series
Heating Capacity 400 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -40-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.315 lbs
Gross Weight 1.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved