02820.0-08
Stego Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02820.0-08

Stego Enclosure Heaters
In stock
Item Number
02820.0-08
MFG Item Number
02820.0-08
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
02820.0-08
CSF 028 Fan Heater, 230 VAC, 400W, screw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02820.0-08
Item Number 02820.0-08
Manufacturer Stego
Family Series Stego Enclosure Heaters
Heating Capacity 400 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -40-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved