03072.9-01
Stego Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03072.9-01

Stego Enclosure Heaters
In stock
Item Number
03072.9-01
MFG Item Number
03072.9-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
03072.9-01
HVI 030 Heater, 120 VAC, 700W, SCREW mou

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03072.9-01
Item Number 03072.9-01
Manufacturer Stego
Family Series Stego Enclosure Heaters
Heating Capacity 700 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) 14-104 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved