03074.0-00
Stego Enclosure Heaters, HVI 030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03074.0-00

Stego Enclosure Heaters, HVI 030 Series
In stock
Item Number
03074.0-00
MFG Item Number
03074.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HVI 030 Series
Item #
03074.0-00
HVI 030 Heater, 230 VAC, 500W, DIN clip

HVI 030 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03074.0-00
Item Number 03074.0-00
Manufacturer Stego
Product Series HVI 030
Family Series Stego Enclosure Heaters, HVI 030 Series
Heating Capacity 500 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) 14-104 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved