03082.0-00
Stego Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03082.0-00

Stego Enclosure Heaters
In stock
Item Number
03082.0-00
MFG Item Number
03082.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
03082.0-00
HVI 030 Fan Heater, 230 VAC, 700W, DIN c

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03082.0-00
Item Number 03082.0-00
Manufacturer Stego
Family Series Stego Enclosure Heaters
Heating Capacity 700 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) 14-104 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 3.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved