03092.1-03
Stego Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03092.1-03

Stego Enclosure Heaters
In stock
Item Number
03092.1-03
MFG Item Number
03092.1-03
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
03092.1-03
DCR 030 Fan Heater, 200W, 24VDC, 40-90%

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03092.1-03
Item Number 03092.1-03
Manufacturer Stego
Family Series Stego Enclosure Heaters
Heating Capacity 200 W
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat Yes
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -4-167 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 2.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved