03097.3-17
Stego Enclosure Heaters, DCR 030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03097.3-17

Stego Enclosure Heaters, DCR 030 Series
In stock
Item Number
03097.3-17
MFG Item Number
03097.3-17
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, DCR 030 Series
Item #
03097.3-17
DCR 030 Fan Heater, 800W, 56VDC, -4 to +

DCR 030 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03097.3-17
Item Number 03097.3-17
Manufacturer Stego
Product Series DCR 030
Family Series Stego Enclosure Heaters, DCR 030 Series
Heating Capacity 800 W
Operating Voltage 56 VDC
Nominal Voltage 56 VDC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -4-167 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 2.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved