03112.9-00
Stego Enclosure Heaters, HV 031 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03112.9-00

Stego Enclosure Heaters, HV 031 Series
In stock
Item Number
03112.9-00
MFG Item Number
03112.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HV 031 Series
Item #
03112.9-00
Heater Series HV 031, 120 VAC, 50-60Hz,

HV 031 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03112.9-00
Item Number 03112.9-00
Manufacturer Stego
Product Series HV 031
Family Series Stego Enclosure Heaters, HV 031 Series
Heating Capacity 400 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan No
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class I (Grounded)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.1 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved