03114.9-00
Stego Enclosure Heaters, HVL 031 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03114.9-00

Stego Enclosure Heaters, HVL 031 Series
In stock
Item Number
03114.9-00
MFG Item Number
03114.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HVL 031 Series
Item #
03114.9-00
Fan Heater, 300W, 120VAC, W/Mounting

HVL 031 Series Information

  • Compact Size
  • Flat Design
  • Built‑In Overheat Protection
  • 3 Side DIN Rail Mountable
  • UL, cUL, CE, VDE Approvals
The compact HVL 031 high‑performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. For large OEM use, this fan heater can also be provided without the fan, in which case the OEM/customer must provide a fan that meets the minimum airflow requirements.
  • RoHS Compliant


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03114.9-00
Item Number 03114.9-00
Manufacturer Stego
Product Series HVL 031
Family Series Stego Enclosure Heaters, HVL 031 Series
Heating Capacity 300 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Horizontal
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
RoHS Yes
Net Weight 2.1 lbs
Gross Weight 2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved