03201.0-01
Stego Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03201.0-01

Stego Enclosure Heaters
In stock
Item Number
03201.0-01
MFG Item Number
03201.0-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
03201.0-01
Fan Heater CSF032, 230 VAC, 1000W, screw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03201.0-01
Item Number 03201.0-01
Manufacturer Stego
Family Series Stego Enclosure Heaters
Heating Capacity 1,000 W
Operating Voltage 220-240 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -40-140 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.0313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved