03201.9-00
Stego Enclosure Heaters, CSF 032 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03201.9-00

Stego Enclosure Heaters, CSF 032 Series
In stock
Item Number
03201.9-00
MFG Item Number
03201.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CSF 032 Series
Item #
03201.9-00
Fan Heater CSF032, 120 VAC, 1000W, DIN m

CSF 032 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03201.9-00
Item Number 03201.9-00
Manufacturer Stego
Product Series CSF 032
Family Series Stego Enclosure Heaters, CSF 032 Series
Heating Capacity 1,000 W
Operating Voltage 100-120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -40-140 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 1.0313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved