04701.9-00
Stego Enclosure Heaters, HGK 047 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04701.9-00

Stego Enclosure Heaters, HGK 047 Series
In stock
Item Number
04701.9-00
MFG Item Number
04701.9-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HGK 047 Series
Item #
04701.9-00
PTC Heater HGK 047, AC/DC 110-120 V, 20W

HGK 047 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • DIN Rail Mountable
  • UL, cUL, CE, VDE Approvals
HGK 047 Series heaters are used in enclosures to maintain minimum operating temperatures and to help prevent failure of electronic components caused by condensation and corrosion.
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04701.9-00
Item Number 04701.9-00
Manufacturer Stego
Product Series HGK 047
Family Series Stego Enclosure Heaters, HGK 047 Series
Heating Capacity 20 W
Operating Voltage 110-120 VAC/VDC
Nominal Voltage 120 VAC
Max Inrush Current 1.5 A
Heating Element PTC Resistor
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP54
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
RoHS Yes
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved