06012.0-00
Stego Enclosure Heaters, CSF 060 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

06012.0-00

Stego Enclosure Heaters, CSF 060 Series
In stock
Item Number
06012.0-00
MFG Item Number
06012.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CSF 060 Series
Item #
06012.0-00
Enclosure Heater, 120-250VAC, 100W,

CSF 060 Series Information

  • Low Surface Temperature
  • Integrated Thermostat
  • Compact Size
  • Wide Voltage Range
  • UL, cUL, CE, VDE Approvals
The CSF 060 is a touch‑safe heater for use in enclosures. The design of the heater utilizes natural convection, which results in a circulating current of warm air. The surface temperatures on the accessible side surfaces of the housing are minimized as a result of the heater design. This model with plug‑in thermostat does not require additional wiring. The CSF 060 is also available in a version without thermostat (CS 060).
  • RoHS Compliant
  • Double Insulated Protection
  • DIN Rail Mountable


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 06012.0-00
Item Number 06012.0-00
Manufacturer Stego
Product Series CSF 060
Family Series Stego Enclosure Heaters, CSF 060 Series
Heating Capacity 100 W
Operating Voltage 120-240 VAC
Nominal Voltage 120 VAC, 240 VAC
Max Inrush Current 4.5 A
Heating Element PTC Resistor
Integral Fan No
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -4-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL, VDE
RoHS Yes
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved