06100.0-00
Stego Enclosure Heaters, CP 061 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

06100.0-00

Stego Enclosure Heaters, CP 061 Series
In stock
Item Number
06100.0-00
MFG Item Number
06100.0-00
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CP 061 Series
Item #
06100.0-00
CP 061 Flat Heater, AC 230 V, 50W,

CP 061 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 06100.0-00
Item Number 06100.0-00
Manufacturer Stego
Product Series CP 061
Family Series Stego Enclosure Heaters, CP 061 Series
Heating Capacity 50 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element PTC Resistor
Integral Fan No
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Horizontal, Vertical
Operating Temp Range (F) -40-140 °F
IP Rating IP30
Protection Class I (Grounded)
Hazardous Location No
Explosion Proof No
Approvals CE, EAC
RoHS Yes
Net Weight 0.88 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved