12110.0-00
Stego Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12110.0-00

Stego Lighting
In stock
Item Number
12110.0-00
MFG Item Number
12110.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, Series
Item #
12110.0-00
LED 121 Varioline Lamp, Movement Sensor,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12110.0-00
Item Number 12110.0-00
Manufacturer Stego
Family Series Stego Lighting
Operating Voltage 220-240 VAC
Nominal Voltage 240 VAC
Power Consumption 11 W
Mounting Type Screw
Switch Type Motion Sensor
Integrated Receptacle Yes
Connection 3-Pole Connector
Lamp Type LED
Luminosity 1,080 Lm
Housing Material Plastic
Operating Temp Range (F) -22-104 °F
IP Rating IP20
Protection Class I (Grounded)
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved