12124.0-00
Stego Lighting, Varioline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12124.0-00

Stego Lighting, Varioline Series
In stock
Item Number
12124.0-00
MFG Item Number
12124.0-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, Varioline Series
Item #
12124.0-00
LED 121 Varioline Lamp, for external doo

Varioline Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12124.0-00
Item Number 12124.0-00
Manufacturer Stego
Product Series Varioline
Family Series Stego Lighting, Varioline Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Power Consumption 11 W
Mounting Type Screw
Switch Type Door Switch
Integrated Receptacle Yes
Connection 3-Pole Connector
Lamp Type LED
Luminosity 1,080 Lm
Housing Material Plastic
Operating Temp Range (F) -22-104 °F
IP Rating IP20
Protection Class I (Grounded)
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved