12214.0-30
Stego Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12214.0-30

Stego Lighting
In stock
Item Number
12214.0-30
MFG Item Number
12214.0-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, Series
Item #
12214.0-30
LED 122 Varioline Lamp, Movement Sensor,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12214.0-30
Item Number 12214.0-30
Manufacturer Stego
Family Series Stego Lighting
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Power Consumption 16 W
Mounting Type Magnet
Switch Type Motion Sensor
Integrated Receptacle Yes
Connection 3-Pole Connector
Lamp Type LED
Luminosity 1,730 Lm
Housing Material Plastic
Operating Temp Range (F) -22-104 °F
IP Rating IP20
Protection Class I (Grounded)
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved