13051.0-00
Stego Enclosure Heaters, CR 130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13051.0-00

Stego Enclosure Heaters, CR 130 Series
In stock
Item Number
13051.0-00
MFG Item Number
13051.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CR 130 Series
Item #
13051.0-00
CR 130 Fan Heater, 230 VAC, 950W, w/ adj

CR 130 Series Information

  • Compact Design
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat or Fixed Hygrostat
  • Double Insulated Plastic Housing
  • UL, cUL, CE, VDE Approvals
The compact CR 130 high performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. This fan heater is available with an integrated thermostat for temperature control or a pre‑set hygrostat for humidity control. The CR 130 was designed as a stationary unit for panel or DIN rail mounting. For foot mounting on the bottom of an enclosure, the CR 030 fan heater is recommended.
  • RoHS Compliant
  • Panel or DIN Rail Mounting


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13051.0-00
Item Number 13051.0-00
Manufacturer Stego
Product Series CR 130
Family Series Stego Enclosure Heaters, CR 130 Series
Heating Capacity 950 W
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail, Surface
Mounting Position Horizontal
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL
RoHS Yes
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved