13092.1-17
Stego Enclosure Heaters, DCR 130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13092.1-17

Stego Enclosure Heaters, DCR 130 Series
In stock
Item Number
13092.1-17
MFG Item Number
13092.1-17
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, DCR 130 Series
Item #
13092.1-17
DCR 130 Fan Heater, 200W, 24VDC, -4

DCR 130 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13092.1-17
Item Number 13092.1-17
Manufacturer Stego
Product Series DCR 130
Family Series Stego Enclosure Heaters, DCR 130 Series
Heating Capacity 200 W
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -4-167 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 2.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved