13095.3-03
Stego Enclosure Heaters, DCR 130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13095.3-03

Stego Enclosure Heaters, DCR 130 Series
In stock
Item Number
13095.3-03
MFG Item Number
13095.3-03
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, DCR 130 Series
Item #
13095.3-03
DCR 130 Fan Heater, 600W, 56VDC, 40-90%

DCR 130 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13095.3-03
Item Number 13095.3-03
Manufacturer Stego
Product Series DCR 130
Family Series Stego Enclosure Heaters, DCR 130 Series
Heating Capacity 600 W
Operating Voltage 56 VDC
Nominal Voltage 56 VDC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat Yes
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -4-167 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 2.86 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved