14005.0-00
Stego Enclosure Heaters, HG 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14005.0-00

Stego Enclosure Heaters, HG 140 Series
In stock
Item Number
14005.0-00
MFG Item Number
14005.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, HG 140 Series
Item #
14005.0-00
PTC Heater HG 140, AC/DC 120-240 V, 60W

HG 140 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • Cage Clamp Connectors for Quick & Easy Wiring
  • UL, cUL, CE, VDE Approvals
HG 140 Series heaters are used in enclosures where damage from condensation must be prevented, or where the temperature must be maintained above a minimum value. The aluminum profile heater body design has a chimney effect to distribute heat evenly. The cage clamp connectors save time and simplify installation.
  • RoHS Compliant
  • DIN Rail Mountable


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14005.0-00
Item Number 14005.0-00
Manufacturer Stego
Product Series HG 140
Family Series Stego Enclosure Heaters, HG 140 Series
Heating Capacity 60 W
Operating Voltage 120-240 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Max Inrush Current 2.5 A
Heating Element PTC Resistor
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL, VDE
RoHS Yes
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved