28406.0-00
Stego Enclosures, DA 284 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28406.0-00

Stego Enclosures, DA 284 Series
In stock
Item Number
28406.0-00
MFG Item Number
28406.0-00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, DA 284 Series
Item #
28406.0-00
DA 284 Vent Plug, M12 x 1.5, ABS plastic

DA 284 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28406.0-00
Item Number 28406.0-00
Manufacturer Stego
Product Series DA 284
Family Series Stego Enclosures, DA 284 Series
Material Plastic
Composition Non-Metallic
Approvals cURus, EAC
Comments IP67
Net Weight 0.0088 lbs
Gross Weight 0.0125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved