202-200-SP-NHV
Symcom Protection Relays, 202-200-sp Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

202-200-SP-NHV

Symcom Protection Relays, 202-200-sp Series
In stock
Item Number
202-200-SP-NHV
MFG Item Number
202-200-SP-NHV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 202-200-sp Series
Item #
202-200-SP-NHV
1-PHASE VOLT.MONITOR/230V/NO HIGH

202-200-sp Series Information

  • Protects Motor from Low Voltage
  • Small Compact Size
  • Quick Mounting
  • Adjustable Restart Delay
The Model 202‑200‑SP‑NHV is a voltage monitor designed to protect single‑phase motors regardless of size. It is used on 190‑240VAC, 50/60Hz motors to prevent damage caused by low voltage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 202-200-SP-NHV
Item Number 202-200-SP-NHV
Manufacturer Symcom
Product Series 202-200-sp
Family Series Symcom Protection Relays, 202-200-sp Series
Number of Phases 3
Voltage Supported 190-240 V
Lo Pwr (Under Vltg) Trip Yes
Time Delay Trip (Sec) 4 s
Restart Delay (Sec) 2-300 s
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting Plug-In
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved