202-RP
Symcom Protection Relays, 202-RP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

202-RP

Symcom Protection Relays, 202-RP Series
In stock
Item Number
202-RP
MFG Item Number
202-RP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 202-RP Series
Item #
202-RP
Reverse Phase Relay, 190-480V 3-Ph,

202-RP Series Information

  • Protects From Phase Reversal
  • Mounts on Panel Surface
  • UL Recognized
  • CSA Accepted
The Model 202‑RP trips on reverse phase only. It monitors the phase rotation of three‑phase systems. Critical applications include fan motors, scroll compressors, grinders, conveyor systems, elevators and escalators. The status light turns green and the relay is activated when rotation is correct.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 202-RP
Item Number 202-RP
Manufacturer Symcom
Product Series 202-RP
Family Series Symcom Protection Relays, 202-RP Series
Number of Phases 3
Voltage Supported 190-480 V
Phase Rvrse/Rotatn Detect Yes
Restart Delay (Sec) 2 s
Type of Display LED Status Indicator
Mounting Plug-In
Approvals CSA, UL
Net Weight 0.46 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved