250-600
Symcom Protection Relays, 250A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

250-600

Symcom Protection Relays, 250A Series
In stock
Item Number
250-600
MFG Item Number
250-600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 250A Series
Item #
250-600
Voltage Monitor, 3Ph, 475-600V,

250A Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 250-600
Item Number 250-600
Manufacturer Symcom
Product Series 250A
Family Series Symcom Protection Relays, 250A Series
Number of Phases 3
Voltage Supported 500-600 V
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Var Restart Delay Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA, UL
Net Weight 1.02 lbs
Gross Weight 1.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved