250A-MET
Symcom Protection Relays, 250A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

250A-MET

Symcom Protection Relays, 250A Series
In stock
Item Number
250A-MET
MFG Item Number
250A-MET
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 250A Series
Item #
250A-MET
Model 250A/Right Form C Relay,

250A Series Information


Specifications

Specifications
Manufacturer Part Number 250A-MET
Item Number 250A-MET
Manufacturer Symcom
Product Series 250A
Family Series Symcom Protection Relays, 250A Series
Number of Phases 3
Voltage Supported 190-480 V
Line Voltage 190-480 V
Lo Pwr (Under Vltg) Trip Yes
Voltage Unbalance Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Approvals CE, CSA, UL
Net Weight 0.875 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved