601
Symcom Protection Relays, 601 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601

Symcom Protection Relays, 601 Series
In stock
Item Number
601
MFG Item Number
601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, 601 Series
Item #
601
Voltage Monitor, 3-Ph, 200-480VAC

601 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 601
Item Number 601
Manufacturer Symcom
Product Series 601
Family Series Symcom Protection Relays, 601 Series
Number of Phases 3
Voltage Supported 190-480 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip Yes
Lo Pwr (Under Vltg) Trip Yes
Variable Point Trip Yes
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect Yes
Voltage Unbalance % 0-15 %
Time Delay Trip (Sec) 1-50 s
Restart Delay (Sec) 2-500 s
Rapid Cycling Detect Yes
Var Restart Delay Yes
Type of Display LED Digital Display
Communications Modules Modbus, RM COMM
Comments FULLY PROGRAMMABLE
Net Weight 0.825 lbs
Gross Weight 1.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved