ALT-100-3-SW
Symcom Relays, ALT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALT-100-3-SW

Symcom Relays, ALT Series
In stock
Item Number
ALT-100-3-SW
MFG Item Number
ALT-100-3-SW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ALT Series
Item #
ALT-100-3-SW
Alternating Relay, 95-120V,

ALT Series Information

  • Alternates Between Two Loads
  • Solid State Reliability
  • Compact Size
  • Debounce Time Delay
  • SPDT or Cross Connected
Model ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALT-100-3-SW
Item Number ALT-100-3-SW
Manufacturer Symcom
Product Series ALT
Family Series Symcom Relays, ALT Series
Control Voltage 95-120 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 120 VAC
Current Type AC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Approvals CE, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved