ALT-115-X-SW
Symcom Relays, ALT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALT-115-X-SW

Symcom Relays, ALT Series
In stock
Item Number
ALT-115-X-SW
MFG Item Number
ALT-115-X-SW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ALT Series
Item #
ALT-115-X-SW
Duplex Pump Controller, Cross Wired,

ALT Series Information

  • Alternates Between Two Loads
  • Solid State Reliability
  • Compact Size
  • Debounce Time Delay
  • SPDT or Cross Connected
Model ALT alternating relays are used to alternate between two loads. The ALT is commonly used in duplex pumping applications to balance the runtime of both pumps.

Videos

Specifications

Specifications
Manufacturer Part Number ALT-115-X-SW
Item Number ALT-115-X-SW
Manufacturer Symcom
Product Series ALT
Family Series Symcom Relays, ALT Series
Control Voltage 115 VAC
Operation 2-Channel (Duplexor)
Nominal Control Voltage 120 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved