ISS-102A-LC
Symcom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISS-102A-LC

Symcom Relays
In stock
Item Number
ISS-102A-LC
MFG Item Number
ISS-102A-LC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ISS-102A-LC
Intrinsically Safe Relay, 2Ch, 120V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISS-102A-LC
Item Number ISS-102A-LC
Manufacturer Symcom
Family Series Symcom Relays
Supply Voltage 120 VAC
Nominal Supply Voltage 120 VAC
Output Rating 5 A
Number of Channels 2
Mounting DIN Rail, Surface
Hazardous Locations Class I, Div 1 & 2, Group A,B,C,D, Class II, Div 1 & 2, Group E,F,G, Class III, Div 1 & 2
Wire Range (AWG) 12-20 AWG
Open Circuit Volt. (Voc) 16.8 V
Source Current (Isc) 1.2 mA
Status Indicator Yes
Input Sensitivity 100 kOhm
Approvals UL
Comments Latching
Net Weight 0.46 lbs
Gross Weight 0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved