ISS-102CCI-M-MC
Symcom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISS-102CCI-M-MC

Symcom Relays
In stock
Item Number
ISS-102CCI-M-MC
MFG Item Number
ISS-102CCI-M-MC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ISS-102CCI-M-MC
INTRINSICALLY-SAFE/2 FORM C/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ISS-102CCI-M-MC
Item Number ISS-102CCI-M-MC
Manufacturer Symcom
Family Series Symcom Relays
Supply Voltage 120 VAC
Nominal Supply Voltage 120 VAC
Output Rating 5 A
Number of Channels 2
Mounting DIN Rail, Surface
Hazardous Locations Class I, Div 1 & 2, Group A,B,C,D, Class II, Div 1 & 2, Group E,F,G, Class III, Div 1 & 2
Wire Range (AWG) 12-20 AWG
Open Circuit Volt. (Voc) 16.8 V
Source Current (Isc) 1.2 mA
Status Indicator Yes
Approvals MSHA
Net Weight 0.535 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved