LSR-230
Symcom Protection Relays, LSR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSR-230

Symcom Protection Relays, LSR Series
In stock
Item Number
LSR-230
MFG Item Number
LSR-230
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, LSR Series
Item #
LSR-230
Current Monitoring Relay, 230VAC,

LSR Series Information

  • Screw Terminal Connection
  • Standard Surface Mount
  • Adjustable Potentiometer
Model LSR Load Sensors use current levels to determine feed rates, tool wear, loss of prime on pumps, mixer viscosity, and all types of over and under load conditions. They may also be used to stage pump motors, chillers, and other machinery. These devices combine a current transformer (CT) with Form C (SPDT) relay contacts to switch alarm circuits, contactors, or any resistive or inductive load. One simple screwdriver adjustment will calibrate the sensor for all single phase or three phase applications up to 100 Hp. The LSR‑24 uses 24 VAC control voltage; the LSR‑115 uses 115 VAC control voltage; and the LSR‑230 uses 230 VAC control voltage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSR-230
Item Number LSR-230
Manufacturer Symcom
Product Series LSR
Family Series Symcom Protection Relays, LSR Series
Voltage Supported 170-265 V
Current Supported 2-135 A
Under Current Detect Yes
Over Current Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved