LSRU-115-FC-1.5
Symcom Protection Relays, LSRU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LSRU-115-FC-1.5

Symcom Protection Relays, LSRU Series
In stock
Item Number
LSRU-115-FC-1.5
MFG Item Number
LSRU-115-FC-1.5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, LSRU Series
Item #
LSRU-115-FC-1.5
LOAD SENSOR/115V/0-10A/UC & OC FEED

LSRU Series Information

The Model LSRU load sensors use current levels to monitor all types of over and under load conditions such as feed rates, tool wear, pump loads, mixer viscosity and others. They may be used to stage pumps, chillers and other machinery. Two user adjustments are provided with your choice of overcurrent, undercurrent, trip delay, restart delay and extended restart delay options. Three current ranges, 0‑10A, 5‑25A and 25‑100A, are available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LSRU-115-FC-1.5
Item Number LSRU-115-FC-1.5
Manufacturer Symcom
Product Series LSRU
Family Series Symcom Protection Relays, LSRU Series
Voltage Supported 115 V
Current Supported 0-10 A
Under Current Detect Yes
Over Current Detect Yes
Var Restart Delay Yes
Manual Reset Yes
Type of Display LED Status Indicator
Mounting Surface
Approvals CSA
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved