PC-102CICI-DL
Symcom Relays, PC-102 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PC-102CICI-DL

Symcom Relays, PC-102 Series
In stock
Item Number
PC-102CICI-DL
MFG Item Number
PC-102CICI-DL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, PC-102 Series
Item #
PC-102CICI-DL
PUMP CONTROL, 2 CHANNEL

PC-102 Series Information

PC‑102 is a Dual seal‑Leak detector. The inputs are used to sense seal failures on pumps. When water is detected, the associated output relay is energized. The input logic may be selected to be direct or inverted using DIP switches on the side of the device. It has two isolated form‑C output relays and two red LEDs which illuminate when the associated output relay is energized.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PC-102CICI-DL
Item Number PC-102CICI-DL
Manufacturer Symcom
Product Series PC-102
Family Series Symcom Relays, PC-102 Series
Control Voltage 120 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 240 VAC 5 A
Nominal Control Voltage 120 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals UL
Net Weight 0.54 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved