LIRT110A
Syrelec, Brand of Crouzet Control Protection Relays, IRT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LIRT110A

Syrelec, Brand of Crouzet Control Protection Relays, IRT Series
In stock
Item Number
LIRT110A
MFG Item Number
LIRT110A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, IRT Series
Item #
LIRT110A
Current Control Relay,11-Pin,110VAC

IRT Series Information

.Current Control: 5 mA to 10 A (IRT), 5 A to 100 A (IART)
  • Automatic or Manual Control
  • Start‑up Inhibit
  • Adjustable Hysteresis
  • DIN Rail or 11 Pin Plug‑in Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LIRT110A
Item Number LIRT110A
Manufacturer Syrelec, Brand of Crouzet Control
Product Series IRT
Family Series Syrelec, Brand of Crouzet Control Protection Relays, IRT Series
Number of Phases 1
Voltage Supported 110 V
Current Supported 0.005-10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect Yes
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.1 s
Restart Delay (Sec) 0.1-10 s
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.385 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved