KDRA4HC1
TCI Line Reactors, KDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KDRA4HC1

TCI Line Reactors, KDR Series
In stock
Item Number
KDRA4HC1
MFG Item Number
KDRA4HC1
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Line Reactors, KDR Series
Item #
KDRA4HC1
REACTOR 480V 7.5HP HIGH Z ENCLOSED

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KDRA4HC1
Item Number KDRA4HC1
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Phase 3
Enclosed Unit Yes
Current Rating 11 A
Watt Loss 77 W
HP @ 480 VAC 7.5 hp
Impedance @ 480 VAC 5 %
Terminals Terminal Block
Mounting Surface
NEMA Rating NEMA 1
Approvals cURus, UR
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved