KDRAA5L2
TCI Line Reactors, KDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KDRAA5L2

TCI Line Reactors, KDR Series
In stock
Item Number
KDRAA5L2
MFG Item Number
KDRAA5L2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KDR Series
Item #
KDRAA5L2
KDR, 480V, 10 HP, 14 Motor Amps, 14

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KDRAA5L2
Item Number KDRAA5L2
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Phase 3
Enclosed Unit No
Current Rating 14 A
Watt Loss 77.7 W
HP @ 480 VAC 10 hp
Impedance @ 480 VAC 3 %
Mounting Surface
Approvals UL
Net Weight 3.575 lbs
Gross Weight 3.975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved