KDRF3L
TCI Line Reactors, KDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KDRF3L

TCI Line Reactors, KDR Series
In stock
Item Number
KDRF3L
MFG Item Number
KDRF3L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KDR Series
Item #
KDRF3L
REACTOR 480V 75HP LOW Z

KDR Series Information

  • 3% & 5% Impedance units
  • Harmonic Compensation ‑ Use on drive input or output
  • Reduces Line notching
  • Reduces Inverter Overcurrent and Overvoltage
  • Improves True Power Factor
The KDR series models cover the complete range of impedance needs and are available for the line or load side of a PWM drive. Properly sized for the application, a KDR reactor is guaranteed to eliminate any AC drive overvoltage tripping problems. KDR Optimized Drive Reactors are warranted against manufacturer's defect for the life of the drive with which they are installed.
  • UL Listed Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KDRF3L
Item Number KDRF3L
Manufacturer TCI
Product Series KDR
Family Series TCI Line Reactors, KDR Series
Phase 3
Enclosed Unit No
Current Rating 96 A
Watt Loss 193 W
HP @ 480 VAC 75 hp
Impedance @ 480 VAC 3 %
Terminals Tab
Mounting Surface
Approvals cURus, UR
Net Weight 26.71 lbs
Gross Weight 28.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved