KLR6ATB
TCI Line Reactors, KLR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLR6ATB

TCI Line Reactors, KLR Series
In stock
Item Number
KLR6ATB
MFG Item Number
KLR6ATB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, KLR Series
Item #
KLR6ATB
Reactor, 6A, 3.675mH, 3PH, Open

KLR Series Information

  • Variety of Impedance units
  • 3 Phase
  • All Cooper Windings
  • Variety of Terminal Options
  • UL Recognized; CSA
TCI KLR series three phase AC reactors are intended for use as input filters for adjustable speed DC drives and as input or output filters for AC‑PWM variable frequency drives. Drive performance is significantly improved, the drives input rectifier is protected from failure or damage, and drive harmonic demands are tamed with the addition of a K‑rated reactor. KLR reactors act as interface buffers between solid state power circuits and the line or the motor. All drives, in any application, will benefit when applied with KLR series reactors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLR6ATB
Item Number KLR6ATB
Manufacturer TCI
Product Series KLR
Family Series TCI Line Reactors, KLR Series
Phase 3
Enclosed Unit No
Current Rating 6 A
Inductance 0.003675 H
Watt Loss 17 W
HP @ 240 VAC 1 hp, 1.5 hp
Impedance @ 240 VAC 6 %
HP @ 480 VAC 3 hp
Impedance @ 480 VAC 3 %
HP @ 575 VAC 3 hp
Impedance @ 575 VAC 2.4 %
Terminals Terminal Block
Mounting Surface
Approvals CSA, cUR, UR
Net Weight 3.99 lbs
Gross Weight 4.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved