MSD0012A300
TCI Filters, MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MSD0012A300

TCI Filters, MS Series
In stock
Item Number
MSD0012A300
MFG Item Number
MSD0012A300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, MS Series
Item #
MSD0012A300
MotorShield,12A,480VAC,60Hz,NEMA3R

MS Series Information

  • NEMA 1/3R Enclosure
  • Available Continuous Currents: 9 to 305 Amps
The MS MotorShield is designed to extend motor life in variable torque applications such as fans and pumps with lead lengths up to 15,000 feet. Motors on these systems typically produce a large amount of heat as they run. The MotorShield is the perfect solution to prevent overheating and motor failure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MSD0012A300
Item Number MSD0012A300
Manufacturer TCI
Product Series MS
Family Series TCI Filters, MS Series
Current Rating 12 A
Voltage 480 VAC
Frequency 60 Hz
480V Motor HP 7.5 hp
Enclosed Unit Yes
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved