V1K130A03
TCI Filters, V1K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1K130A03

TCI Filters, V1K Series
In stock
Item Number
V1K130A03
MFG Item Number
V1K130A03
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, V1K Series
Item #
V1K130A03
DV/DT Filter,130A,600V,NEMA3R

V1K Series Information

  • Increase the Voltage Rise Time
  • Extend the Life of the Motor
  • Improve System Productivity
  • Protect Long Lead Lengths
  • Increased Energy Savings
  • Reduce Common Mode
  • Prevent Motor Failure
  • Protect Cable Runs

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number V1K130A03
Item Number V1K130A03
Manufacturer TCI
Product Series V1K
Family Series TCI Filters, V1K Series
Current Rating 130 A
Watts Loss 270 W
Voltage 600 VAC
Frequency 60 Hz
480V Motor HP 100 hp
550V-600V Motor HP 125 hp
Enclosed Unit Yes
NEMA Rating NEMA 3R
Approvals cUL, UL
Comments 3 Phase
Net Weight 89 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved