The store will not work correctly when cookies are disabled.
31017830
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
31017830 |
Item Number |
31017830 |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Lamps |
Type |
Fluorescent |
Wattage |
17 W |
Voltage |
65 V |
Shape |
T8 Linear |
Base |
G13 Medium Bi-Pin |
Self-Ballasted |
No |
Mean Lumens |
1,330 |
Color Temperature |
3,000 K |
Life Hours |
24,000 Hrs |
Color Rendering Index |
85 |
Initial Lumens |
1,400 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved