Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31017850

TCP Lighting Lamps
In stock
Item Number
31017850
MFG Item Number
31017850
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, Series
Item #
31017850
F17T8 850 25 CS

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 31017850
Item Number 31017850
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Wattage 17 W
Voltage 65 V
Shape T8 Linear
Base G13 Medium Bi-Pin
Self-Ballasted No
Mean Lumens 1,330
Color Temperature 5,000 K
Life Hours 24,000 Hrs
Color Rendering Index 85
Initial Lumens 1,400
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved