31025850
TCP Lighting Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31025850

TCP Lighting Lamps
In stock
Item Number
31025850
MFG Item Number
31025850
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
31025850
F25T8 850 25 CS 3FT

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 31025850
Item Number 31025850
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Type Fluorescent
Wattage 25 W
Voltage 100 V
Shape T8 Linear
Base G13 Medium Bi-Pin
Self-Ballasted No
Mean Lumens 2,115
Color Temperature 5,000 K
Life Hours 24,000 Hrs
Color Rendering Index 86
Initial Lumens 2,225
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved