31032841U6
TCP Lighting Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31032841U6

TCP Lighting Lamps
In stock
Item Number
31032841U6
MFG Item Number
31032841U6
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
31032841U6
FB32T8 841 6 10 CS

Series Information

Specifications

Specifications
Manufacturer Part Number 31032841U6
Item Number 31032841U6
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Wattage 32 W
Voltage 137 V
Shape T8 U-Bend
Base G13 Medium Bi-Pin
Self-Ballasted No
Mean Lumens 2,850
Color Temperature 4,100 K
Life Hours 20,000 Hrs
Color Rendering Index 85
Initial Lumens 3,000
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved