Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31054865

TCP Lighting Lamps
In stock
Item Number
31054865
MFG Item Number
31054865
Availability

Obsolete Item No Longer Available

Product Details

Overview

Lamps, Series
Item #
31054865
F54T5HO 865 40 CS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31054865
Item Number 31054865
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Wattage 54 W
Voltage 118 V
Shape T5 Linear
Base Miniature Bi-Pin
Self-Ballasted No
Mean Lumens 4,185
Color Temperature 6,500 K
Life Hours 24,000 Hrs
Color Rendering Index 85
Initial Lumens 4,650
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved