E2P32ISUNVE
TCP Lighting Ballasts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E2P32ISUNVE

TCP Lighting Ballasts
In stock
Item Number
E2P32ISUNVE
MFG Item Number
E2P32ISUNVE
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ballasts, Series
Item #
E2P32ISUNVE
TCP 2L T8 BAL 120 277V NBF

Series Information

Specifications

Specifications
Item Number E2P32ISUNVE
Manufacturer Part Number E2P32ISUNVE
Ships Factory Direct Yes
Manufacturer TCP Lighting
Family Series TCP Lighting Ballasts
Max Number of Lamps 2
Voltage 208 V, 277 V, 240 V, 120 V
Ballast Tech ELECTRONIC
Lamp Size T8
Lamp Type F17T8, F25T8, F28T8, F32T8
Starting Tech Instant Start
Approvals UL
Gross Weight 0 lbs
Net Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved