EL4WA632UNINPRS
TCP Lighting Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL4WA632UNINPRS

TCP Lighting Light Fixtures
In stock
Item Number
EL4WA632UNINPRS
MFG Item Number
EL4WA632UNINPRS
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
EL4WA632UNINPRS
EL 4FT WA 6L 32W UNIN PRS

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EL4WA632UNINPRS
Item Number EL4WA632UNINPRS
Manufacturer TCP Lighting
Family Series TCP Lighting Light Fixtures
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Length 48 "
Style T8 Linear
Lamp Type Fluorescent
Power 32 W
Mounting Chain
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved