The store will not work correctly when cookies are disabled.
FB11D4027EE12C
In stock
Item Number
FB11D4027EE12C
MFG Item Number
FB11D4027EE12C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FIL B10 40W 27K DIM E12 CLEAR
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
FB11D4027EE12C |
Item Number |
FB11D4027EE12C |
Manufacturer |
TCP Lighting |
Family Series |
TCP Lighting Lamps |
Type |
LED |
Wattage |
4 W |
Voltage |
120 V |
Shape |
B10 |
Base |
E12 |
Self-Ballasted |
Yes |
Mean Lumens |
320 |
Color Temperature |
2,700 K |
Life Hours |
15,000 Hrs |
Color Rendering Index |
80 |
Approvals |
cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved