L15A19D2541K
TCP Lighting Lamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L15A19D2541K

TCP Lighting Lamps
In stock
Item Number
L15A19D2541K
MFG Item Number
L15A19D2541K
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lamps, Series
Item #
L15A19D2541K
TCP 15 Watt A19 LED 4100K 120V 1650

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number L15A19D2541K
Item Number L15A19D2541K
Manufacturer TCP Lighting
Family Series TCP Lighting Lamps
Type LED
Wattage 15 W
Voltage 120 V
Shape A19
Base E26
Self-Ballasted Yes
Mean Lumens 1,600
Color Temperature 4,100 K
Life Hours 25,000 Hrs
Color Rendering Index 80
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved